Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flame-Resistant Base Layer Shirt |
|---|---|
| Atpv Rating | 12.3 cal/sq. cm |
| Collar Style | Turtleneck |
| Color | Black |
| Fabric Weight | 8 oz. |
| Features | Protects From Burn Injuries |
| Gender | Unisex |
| Hazard Risk Category | 2 |
|---|---|
| Material | Knit Carbonx |
| Moisture-wicking | No |
| Neck Style | Turtleneck |
| Ppe Category | 2 |
| Size | S |
| Standards | NFPA 70E |
Chicago Protective Apparel CarbonX fire-resistant long-sleeve undershirts are an ideal protective solution against heat & flames. They are used by firefighters, industrial workers and other professionals operating in high-temperature environments. These undershirts offer an additional layer of fire-resistant protection beneath outer garments, helping minimise the risk of burns and injuries.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.45 |