-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flame-Resistant Base Layer Pants |
|---|---|
| Atpv Rating | 10.0 cal/sq. cm |
| Color | Gray |
| Features | Absorbs And Wicks Away Moisture, Comprised Of Properietary Blend Of High Performance Fibers, Fire Resistant Will Not Burn, Ignite Or Melt Even When Exposed To Direct Flame, Protects From Burn Injuries |
| Gender | Men |
| Hazard Risk Category | 2 |
| Included Cargo Pocket | No |
| Material | Carbon Aramid Blend |
|---|---|
| Moisture Wicking | Yes |
| Pant Type | Base Layer |
| Ppe Category | 2 |
| Size | S |
| Standards | NFPA 70E |
Chicago Protective Apparel pants are designed to keep the wearer safe and comfortable during intense activities in hazardous environments. They are widely used in industrial settings, firefighting applications, motorsports and other high-risk work applications.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.45 |