CHICAGO PROTECTIVE APPAREL AG-43-L Arc Flash Jacket And Bib Kit Navy L | AB7KPU 23TN86

CHICAGO PROTECTIVE APPAREL ARC Flash Jacket And Bib Kit

Item: AB7KPU
Model: AG-43-L
Cross Ref: 23TN86
Check Availability
In Stock

Get it by May 4, Monday

Size
$2,175.81
5% off
$2,067.02 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Arc Flash Protection Clothing Kit
Ankle Type Hook And Loop
Atpv Rating 43 cal/sq. cm
Clothing Included Jacket And Overalls
Clothing Size L
Color Blue
Cuff Style Hook And Loop
Features Fire Resistant Blend Of 88% Cotton And 12% Nylon, Made From Varying Weights And Layers Of Ultrasoft Fabric
Fits Chest Size 44" to 46"
Fits Waist Size 36" to 38"
Garment Material Ultrasoft
Glove Material Leather, Rubber
Glove Size 10
Hazard Risk Category (hrc) 4
Headwear Included Standard Hood
Hood/face Shield Max. Arc Flash Protection 43 cal/sq. cm
Includes 14" Class 2 Rubber Gloves And 12" Protector Gloves, Ear Plugs, Glove Bag And Gear Bag, Hood With Hard Cap, Jacket And Bib, Safety Glasses
Includes Carrying Bag Yes
Includes Face Shield No
Includes Glove Protectors Yes
Includes Gloves Yes
Includes Hood Yes
Includes Safety Glasses Yes
Inseam 31 1/4"
Kit Type Jacket And Bib Kit
Maximum Chest Size 46"
Maximum Waist Size 38"
Minimum Chest Size 44"
Minimum Waist Size 36"
Ppe Category 4
Size L
Tag Size 38 x 31 1/4
Will Fit Over Boots No
Window Coating Neutral Gray Tinted
standard ASTM F1606-00, NFPA 2112, NFPA 70E 2012

Shipping Information

Height (cm) 40.64
Length (cm) 40.64
Width (cm) 40.64
HS Code 6211320000
Country Of Origin US
Weight (kg) 5.67

Certifications

nfpa.jpgastm.png