CHICAGO PROTECTIVE APPAREL ARC Flash Coverall Kit

Item: AB7KPQ
Model: AG-12-CV-M
Cross Ref: 23TN77
Check Availability
In Stock

Get it by Wednesday, Aug 26

Size
$866.04
13% off
$753.45 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Arc Flash Protection Clothing Kit
Ankle Type Hook And Loop
Atpv Rating 12 cal/sq. cm
Clothing Included Coveralls
Clothing Size M
Color Blue
Cuff Style Hook And Loop
Features Fire Resistant Blend Of 88% Cotton And 12% Nylon, Made From Varying Weights And Layers Of Ultrasoft Fabric
Fits Chest Size 40" to 42"
Fits Waist Size 32" to 34"
Garment Material Ultrasoft
Glove Material Leather, Rubber
Glove Size 9
Headwear Included Face Shield And Balaclava
Hood/face Shield Max. Arc Flash Protection 12 cal/sq. cm
Included 11" Class 0 Rubber Gloves, 12" Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield With Chin Cup, Glove And Gear Bag, Hard Cap, Safety Glasses
Included Carrying Bag Yes
Included Face Shield Yes
Included Glove Protectors Yes
Included Gloves Yes
Included Hood Yes
Included Safety Glasses Yes
Inseam 31 1/2"
Kit Type Coverall Kit
Max. Chest Size 42"
Max. Waist Size 34"
Min. Chest Size 40"
Min. Waist Size 32"
Ppe Category 2
Size M
Tag Size 34 x 31 1/2
Will Fit Over Boots No
Window Coating Neutral Gray Tinted

Product Details

Chicago Protective Apparel AG-12-CV Series arc flash coverall kits are personal protective equipment (PPE) kits that combine high-quality garments, accessories and personal protective equipment for protection against arc flash hazards in industrial environments. They comply with ASTM F1506 and NFPA 70E standards that offer increased safety for workers in environments where arc flash hazards are present. These kits are used by workers working in the chemical processing, pharmaceutical manufacturing and hazardous waste management industries.

Shipping Information

Height (cm) 40.64
Length (cm) 40.64
Width (cm) 40.64
HS Code 6211320000
Country Of Origin MX
Weight (kg) 2.9925

Features

  • They include a coverall made from Ultra Soft fabric that provides exceptional flame resistance and protection against arc flash incidents.
  • These kits feature a hook-and-loop closure at the ankles, allowing for easy adjustment and secure fastening.
  • They come with gloves made from leather and rubber materials, offering hand protection against electrical and arc flash hazards.
  • These kits also include essential accessories such as ear plugs, a face shield, safety glasses and a hard cap to protect against potential hazards associated with arc flash incidents.
  • They are designed to meet ASTM F1506 and NFPA 70E standards, ensuring that they are suitable for use in environments where arc flash protection is required.

Certifications