CHICAGO PROTECTIVE APPAREL Apparel Indura Fire Retardant Coveralls

Item: AB7KPK
Model: 605-IND-N- S
Cross Ref: 23TN36
Check Availability
In Stock

Get it by Tuesday, Nov 24

Size
$147.82
13% off
$128.60 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Flame-Resistant Coverall
Atpv Rating 10.8 cal/sq. cm
Closure Type Zipper
Collar Style Stand Up
Color Navy
Coverall Sizing Regular
Cuff Style Hemmed
Fabric Weight 9 oz.
Features And Welding Exposures, Double Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection From Electric Arc Flash
Fits Chest Size 36" to 38"
Fits Waist Size 28" to 30"
Gender Men
Inseam 32"
Insulated No
Material Indura
Max. Chest Size 38"
Max. Waist Size 32"
Min. Chest Size 36"
Min. Waist Size 30"
No. Of Outside Pockets 3
No. Of Pockets 3
Ppe Category 2
Size S
Sleeve Length 32 1/4"
Tag Size 32 x 32

Product Details

Chicago Protective Apparel fire retardant coveralls provide superior flame resistance and protection against thermal hazards for workers by offering durability, safety and comfort.

Shipping Information

Height (cm) 25.4
Length (cm) 40.64
Width (cm) 25.4
HS Code 6211320010
Country Of Origin MX
Weight (kg) 1.26

Features

  • These coveralls are made from Indura fabric for high flame resistance and protection against electric arc flash, flash fire, molten ferrous metal and welding exposures.
  • They feature a convenient zipper closure allowing for easy and instant ON and OFF.
  • These coveralls are equipped with one chest pocket and two side hip pockets for storing tools and personal items.
  • They also have a stand-up collar that provides added protection to the neck area.

Certifications