Get it by May 25, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Needle Scaler Straight Vibration-Damped |
|---|---|
| Accessory Free Tool Change | Yes |
| Air Consumption | 5 CFM |
| Air Inlet | 1/4" NPT Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Anti-vibration Technology | No |
| Blows Per Minute | 2400 BPM |
| Body Style | In Line |
| Compatible Shank Size | 1/2" |
| Design | Straight |
| Duty | General |
| Duty Cycle | General Duty |
| Duty Rating | Medium Duty |
| For Use With | Chisels, Needles |
| Handle Type | Straight |
|---|---|
| Housing Lock | Needle |
| Includes | 1/4" Air Hose Nipple For 3/8" I.D. Hose, 6Mm Hex Key |
| Kit Contents | (1) Bare Tool, (19) Needles |
| Length | 360 mm |
| Min. Hose Size | 3/8" |
| Needle Holder Capacity | 19 |
| Number Of Needles | 19 |
| Overall Length | 14 1/4" |
| Power Source | Air Powered |
| Scaler Type | Needles |
| Sound Level | 97 dBA |
| Stroke Length | 7/16" |
| Throttle Type | Lever |
| Tool Weight | 5.2 lbs. |
| Vibration Level | 4.8 m/sq. sec. |
| Height (cm) | 6.81 |
|---|---|
| Length (cm) | 11.51 |
| Width (cm) | 44.6 |
| Country Of Origin | UK |
|---|---|
| Weight (kg) | 2.61 |