CHICAGO PNEUMATIC QRS Series Rotary Screw Air Compressors With Air Dryer

Item: CQ8XBA
Model: QRS 10 HPD
Cross Ref: 40JE58
Check Availability
In Stock

Get it by Thursday, Sep 24

Output Power
$16,084.75
5% off
$15,280.51 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Rotary Screw Air Compressor w/Air Dryer
Air Dryer Included Yes
Air Tank Style Horizontal
Amps 25.26/22.84/11.42A
Asme Tank Yes
Duty Cycle Continuous
Enclosure Rating NEMA 1
Enclosure Type Totally Enclosed
Free Air Cfm @ Max. Pressure 31.2 CFM
Input Voltage 208-230/460V AC
Max. Operating Pressure 132 psi
Max. Speed 3540 RPM
Outlet Gender Female
Outlet Size 1/2"
Outlet Type NPT
Output Power 10 hp
Overall Depth 28.3"
Overall Height 57 4/5"
Overall Length 76 4/5"
Phase 3
Power Output 10 hp
Pump Type Rotary Screw
Sound Level 65 dBA
Tank Size 132 gal.
Tank Style Horizontal
Tank Type Horizontal

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin IT
Weight (kg) 371.25