CHICAGO PNEUMATIC Positive Clutch & Direct Drive Screwdrivers

Item: AA2VFM
Model: CP2755
Cross Ref: 11C895
Check Availability
In Stock

Get it by Thursday, Oct 15

Free Speed
$427.70
5% off
$406.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Screwdriver
Air Consumption 10 CFM
Air Inlet Type 1/4"
Application Installing And Removing Threaded Fasteners
Average Cfm @ 15 Sec. Run Time 2.5 CFM
Bearing Design Ball
Body Style-air Tools Pistol
Cfm @ Full Load 10 CFM
Clutch Type Direct Drive
Drive Configuration Right Angle
Drive Size 1/4"
Duty General
Duty Cycle General Duty
Duty Rating General Duty
Exhaust Location Handle
Free Speed 2200 RPM
Handle Material Aluminum
Handle Type Pistol Grip
Hex Bit 1/4"
Housing Material Aluminum
Max. Torque 5.4 lbs.-ft.
Min. Hose Size 3/8"
No. Of Speed Settings Variable
Noise Level 90 dB
Operation Ergonomic, High Speed
Overall Height 6"
Overall Length 6 1/4"
Power Source Air Powered
Required Pressure 90 psi
Reversible Yes
Throttle Type Trigger
Tool Weight 2.3 lbs.
Torque 5.4 lbs.-ft.
Torque Soft Draw 45 lbs.-in. to 65 lbs.-in.
Variable Speed Yes
Vibration Level 2.5 m/sq. sec.

Shipping Information

Height (cm) 5.08
Length (cm) 24.64
Width (cm) 17.02
HS Code 8467115020
Country Of Origin TW
Weight (kg) 1.26