CHICAGO PNEUMATIC Industrial Maintenance Air Hammers

Item: AA2VFZ
Model: CP7111
Cross Ref: 11C911
Check Availability
In Stock

Get it by Wednesday, Aug 26

3000
  • 3000
  • 1800
  • 2000
$150.73
5% off
$143.19 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Hammer
Accessory Free Tool Change No
Air Consumption 25 CFM
Air Inlet Connection Size 1/4"
Air Inlet Gender Female
Air Inlet Size 1/4"
Air Inlet Type FNPT
Average Cfm @ 15 Sec. Run Time 3.4 CFM
Blows Per Minute 3000 BPM
Cfm @ Full Load 13.5 CFM
Compatible Collar Shape Round
Dust Management None
Dust Sealed Switch No
Duty Medium Duty
Duty Cycle General Duty
Features Easy Change Retainer For Quick Accessory Change, Fast Cutting Action
Handle Type Pistol Grip
Included Retainer
Kit Contents (1) Bare Tool, (1) Retainer
Lock On Switch Yes
Min. Hose Size 3/8"
No. Of Pieces 1
Overall Length 6 3/4"
Power Source Air Powered
Required Pressure 90 psi
Retainer Type Quick Change
Shank Design Round
Shank Shape Round
Shank Size 0.401"
Shank Type Round
Shank Type-air Hammers Round
Sound Level 110 dBA
Stroke Length 2 5/8"
Throttle Type Trigger
Tool Weight 3.5 lbs.
Vibration Level 5 m/sq. sec.

Shipping Information

Height (cm) 5.84
Length (cm) 21.59
Width (cm) 17.27
HS Code 8467195090
Country Of Origin TW
Weight (kg) 1.845

Certifications