CHICAGO PNEUMATIC Die Grinders, 750 Watts

Item: AA2VFU
Model: CP3451-18SEC
Cross Ref: 11C902
Check Availability
In Stock

Get it by Monday, Sep 21

Free Speed
Overall Length
$1,034.80
5% off
$983.06 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Die Grinder
Accessory Free Tool Change No
Air Inlet Gender Female
Average Cfm @ 15 Sec. Run Time 7.5 CFM
Bearing Type Ball
Cfm @ Full Load 30 CFM
Collet Size 1/4"
Duty Cycle Heavy Duty
Exhaust Location Rear
Features Lightbody
Free Speed 18000 RPM
Grinder Type Extended
Grip Material Rubber
Handle Material Aluminum
Included Cone Wheel Adaptor, Wrenches
Kit Contents (1) Bare Tool
Min. Hose Size 3/8"
Orientation Straight
Overall Length 13"
Power Source Air Powered
Required Pressure 90 psi
Safety Stop Mechanisms Not Applicable
Switch Location Top
Throttle Lever
Tool Style Straight
Variable Speed No

Shipping Information

Height (cm) 6.35
Length (cm) 36.32
Width (cm) 11.94
HS Code 8467111040
Country Of Origin TW
Weight (kg) 1.998

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies