Get it by May 26, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 13 CFM |
| Air Inlet Size | 1/4" |
| Air Inlet Type | NPT |
| Anvil | Standard |
| Anvil Type | Standard |
| Anvil Type - Air Impacts | Standard |
| Average Cfm @ 15 Second Run Time | 3.5 CFM |
| Blows Per Minute | 1100 BPM |
| Body Style | Pistol |
| Breakaway Torque | 450 lbs.-ft. |
| Built-in Light | No |
| Cfm @ Full Load | 14 CFM |
| Clutch Style | Pin Clutch |
| Drive Size | 1/2" Square |
| Drive Type | Standard |
| Duty | Industrial |
| Duty Cycle | Industrial Duty |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 320 lbs.-ft. |
| Features | Low Vibration And Noise Level Increase Operator Comfort, Reliable Pin Clutch In Oil Bath And Durable Clutch Housing, Steel Trigger For Harsh Environment |
| Free Speed | 8900 RPM |
| Handle Material | Aluminum |
| Handle Type | Pistol Grip |
|---|---|
| Housing Material | Steel |
| Impact Rated | Yes |
| Impact Sound Level | 100 dB |
| Impacts Per Minute | 1100 |
| Includes | Torque Regulator |
| Max. Bolt Capacity | 1/2" |
| Maximum Air Pressure | 90 psi |
| Min. Hose Size | 3/8" |
| Minimum Air Pressure | 90 psi |
| Minimum Hose Size | 1/2" |
| Number Of Speed Settings | 3 |
| Overall Length | 6 5/8" |
| Power Source | Air Powered |
| Power To Weight Ratio | 81.8 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Friction Ring |
| Square Drive Size | 1/2" |
| Style | Pistol Grip |
| Tool Style | Compact |
| Tool Weight | 5.5 lbs. |
| Torque Range | 25 lbs.-ft. to 320 lbs.-ft. |
| Vibration Level | 5.5 m/sq. sec. |
| standard | EN ISO 11148-6:2013, ISO-28927-2 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 20.32 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 2.7 |