-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Chipping Hammer |
|---|---|
| Air Consumption | 23 CFM |
| Air Inlet Size | 3/8" |
| Air Inlet Type | NPT |
| Air Pressure | 90 psi |
| Blows Per Minute | 2800 BPM |
| Compatible Collar Shape | Oval |
| Duty | Heavy |
| Features | Easy Chisel Replacement System, Heat Treated Durable Cylinder, Orientable Steel Exhaust Deflector, Secure Grip |
| Handle Material | Steel |
| Handle Type | Gooseneck |
| Lock-on Switch | Yes |
| Min. Hose Size | 3/8" |
|---|---|
| No Of Pieces | 1 |
| Overall Length | 12 5/8" |
| Power Source | Air Power |
| Shank Size | 0.58" |
| Shank Type | Hex |
| Sound Level | 109.3 dBA |
| Stroke Length | 1 3/4" |
| Throttle Type | Lever |
| Tool Weight | 7.4 lbs. |
| Vibration Level | 2.7 m/sq. sec. |
| Standards | ISO 28927-9 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |