CHICAGO PNEUMATIC CP7763/CP7773 Series Impact Wrenches

Item: AA2VHG
Model: CP7763
Cross Ref: 11C944
Check Availability
In Stock

Get it by Wednesday, Sep 23

Standard
  • Standard
  • 6" Extended
Pistol Grip
  • Pistol Grip
  • D
1"
  • 3/4"
  • 1"
$821.19
5% off
$780.13 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Impact Wrench
Air Consumption 30 CFM
Air Inlet Size 3/8"
Air Inlet Type NPT
Anvil Standard
Anvil Type Standard
Average Cfm @ 15 Second Run Time 7.5 CFM
Breakaway Torque 1200 lbs.-ft.
Built In Light No
Cfm @ Full Load 30 CFM
Clutch Style Twin Hammer
Drive Size 3/4" Square
Drive Type Standard
Duty General
Duty Rating General Duty
Exhaust Location Bottom
Fastening Torque 950 lbs.-ft.
Features Combined Power Regulator With Forward/Reverse, Operator Comfort, Powerful Motor And Durable Clutch
Free Speed 6300 RPM
Handle Material Aluminum
Handle Type Pistol Grip
Housing Material Aluminum
Impact Rated Yes
Impact Sound Level 107 dB
Impacts Per Minute 900
Included Torque Regulator
Max. Air Pressure 90 psi
Max. Bolt Capacity 1 1/8"
Min. Air Pressure 90 psi
Min. Hose Size 1/2"
No. Of Speed Settings 3
Overall Length 8 3/4"
Power Source Air Powered
Power To Weight Ratio 103.7 lbs.-ft.
Required Pressure 90 psi
Retainer Type Friction Ring
Square Drive Size 3/4"
Style Pistol Grip
Tool Style Compact
Tool Weight 11.6 lbs.
Torque 100 lbs.-ft. to 950 lbs.-ft.
Vibration Level 10.4 m/sq. sec.

Shipping Information

Height (cm) 10.67
Length (cm) 29.72
Width (cm) 25.91
HS Code 8467115040
Country Of Origin TW
Weight (kg) 5.85

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies