CHICAGO PNEUMATIC CP7300 Series Air Drills

Item: CD2PYF
Model: CP7300C
Cross Ref: 468H71
Check Availability
In Stock

Get it by Friday, Nov 20

Composite
  • Composite
  • Reversible Quick Change Chuck
  • Reversible Composite
$283.43
5% off
$269.26 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Drill
Air Consumption 21.2 CFM
Air Inlet 1/4"
Application Drilling, Reaming Holes
Average Cfm @ 15 Sec. Run Time 5.3 CFM
Bearing Design Ball
Bearing Type Ball
Body Style Pistol Grip
Body Type Pistol
Cfm @ Full Load 21.2 CFM
Chuck Material Metal
Drill Chuck Type Keyed
Duty Rating Industrial Duty
Exhaust Location Handle
Features Composite
Free Speed 3300 RPM
Gear Train Planetary
Handle Material Rubber
Handle Type Pistol Grip
Housing Material Composite
Hp 3/10 hp
Included Chuck Key, Jacobs Chuck
Max. Torque 1.9 lbs.-ft.
Min. Hose Size 3/8"
Min. Torque 0 lbs.-ft.
Noise Level 85 dB
Overall Height 5 3/4"
Overall Length 6 3/4"
Overall Width 1 1/2"
Power Source Air Powered
Required Pressure 90 psi
Reversible No
Side To Center 1 1/2"
Spindle Thread Size 3/8"-24
Throttle Type Trigger
Tool Weight 1.4 lbs.
Torque 0 lbs.-ft. to 1.9 lbs.-ft.
Variable Speed Yes
Vibration Level 2.5 m/sq. sec.

Shipping Information

Height (cm) 14.61
Length (cm) 17.15
Width (cm) 3.81
Country Of Origin TW
Weight (kg) 0.8775
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies