-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Random Orbital Sander |
|---|---|
| Abrasive Attachment | Adhesive Backed |
| Air Consumption | 16 CFM |
| Air Inlet Type | 1/4" , NPT |
| Average Cfm @ 15 Sec. Run Time | 4 CFM |
| Disc Motion | Random Orbital |
| Disc Size | 6" |
| Duty | Medium |
| Exhaust Location | Rear |
| Exhaust Type | Rear |
| Features | Low Noise Level Shut-Off, Motorsoft Grip, Non Vacuum Model In Psa Pad, Speed Control Switch |
| Free Speed | 12000 RPM |
| Grip Type | Palm |
| Handle Material | Composite |
| Housing Material | Composite |
| Hp | 0.3 hp , 1/5 hp |
| Max. Speed | 12000 RPM |
| Min. Hose Size | 3/8" |
| Motor Type | Gearless |
|---|---|
| Orbit Dia. | 3/16" |
| Overall Length | 11" |
| Pad Face Type | PSA |
| Pad Size | 6" |
| Product Type | Air-Powered Orbital Sander |
| Required Pressure | 90 psi |
| Sound Level | 81 dBA |
| Speed Settings | Variable |
| Throttle | Lever |
| Throttle Type | Lever |
| Tool Length | 7 5/16" |
| Tool Series | CP7255 Series |
| Tool Weight | 1.7 lbs. |
| Vacuum Type | Non Vacuum |
| Variable Speed | Yes |
| Weight Class | Midweight |
| Height (cm) | 10.67 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 20.57 |
| HS Code | 8467111040 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.26 |