CHICAGO PNEUMATIC CP69 Series Impact Wrenches

Item: CD2KWP
Model: CP6910-P24
Cross Ref: 42NX14
Check Availability
In Stock

Get it by Tuesday, Oct 20

Free Speed
Body Style
$2,492.01
5% off
$2,367.41 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Impact Wrench
Air Consumption 40 CFM
Air Inlet Size 1/2"
Air Inlet Type NPT
Anvil Standard
Anvil Type-air Impacts Standard
Average Cfm @ 15 Second Run Time 10 CFM
Blower Speed 650 RPM
Body Style Pistol
Breakaway Torque 1920 lbs.-ft.
Built In Light No
Cfm @ Full Load 40.2 CFM
Clutch Style Rocking Dog
Drive Size 1"
Drive Type Standard
Duty Cycle Industrial Duty
Duty Rating Industrial Duty
Exhaust Location Bottom
Fastening Torque 1550 lbs.-ft.
Features 3-Part Construction Reducing Downtime Maintenance, Metal Trigger & Reverse Knob For Longer Durability, Operator Comfort With Many Ergonomic Features, Removable Hole Plate For Suspension
Free Speed 5000 RPM
Handle Material Aluminum
Handle Type Pistol Grip
Housing Material Rubber
Impact Rated Yes
Impact Sound Level 108 dB
Impacts Per Minute 650
Length 1 1/4"
Max. Air Pressure 90 psi
Max. Bolt Capacity 1 3/8"
Min. Air Pressure 90 psi
Min. Hose Size 1/2"
No. Of Speed Settings 3
Overall Length 11 3/8"
Power Source Air Powered
Power To Weight Ratio 85.3 lbs.-ft.
Required Pressure 90 psi
Retainer Type Friction Ring, Through Hole
Style Pistol Grip
Tool Style Compact
Tool Weight 22.5 lbs.
Torque 370 lbs.-ft. to 1550 lbs.-ft.
Type Standard
Vibration Level 8.9 m/sq. sec.

Shipping Information

Height (cm) 2.54
Length (cm) 28.7
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 4.779

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies