CHICAGO PNEUMATIC CP6060/CP6070 Series Impact Wrenches

Item: CQ8WMF
Model: CP6070-P15H
Cross Ref: 45RA81
Check Availability
In Stock

Get it by Nov 18, Tuesday

Retainer Type
Drive Size
$2,778.27
10% off
$2,500.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Impact Wrench
Air Consumption 53 CFM
Air Inlet Size 3/8"
Air Inlet Type NPT
Air Pressure 90 psi
Breakaway Torque 1100 lbs.-ft.
Clutch Style Two Jaw Clutch
Drive Type Standard
Duty Rating Industrial
Exhaust Location Bottom
Fastening Torque 900 lbs.-ft.
Features Compact 3-Part Construction & Easy Maintenance, Durable Reverse Valve & Steel Trigger, Hole Type Socket Retainer With O-Ring, Superior Quality Resisting To Worst Conditions And Usages
Free Speed 4000 RPM
Handle Material Aluminum
Handle Type Pistol Grip
Housing Material Steel
Impact Rated Yes
Impact Sound Level 103 dB
Max. Air Pressure 90 psi
Max. Bolt Capacity 1 1/2"
Min. Air Pressure 90 psi
Min. Hose Size 1/2"
Number Of Speed Settings 3
Overall Length 8 7/8"
Power Source Air Power
Power To Weight Ratio 92.4 lbs.-ft.
Retainer Type Through Hole
Tool Style Compact
Tool Weight 11.9 lbs.
Vibration Level 13.9 m/sq. sec.
Standards EN ISO 11148-6:2013, ISO-28927-2

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 6.23

Certifications

certificatecertificate