CHICAGO PNEUMATIC CP5080 Series Belt Sanders

Item: AB6XXY
Model: CP5080-3260D12
Cross Ref: 22P495
Check Availability
In Stock

Get it by Monday, Sep 21

Free Speed
Overall Length
$989.53
5% off
$940.05 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Belt Sander
Air Consumption 22 CFM
Air Inlet Size 1/4"
Air Inlet Type NPT
Arm Type Fixed
Average Cfm @ 15 Sec. Run Time 5.4 CFM
Belt Length 12"
Belt Width 1/2"
Cfm @ Full Load 21.8 CFM
Duty Medium
Exhaust Location Rear
Exhaust Type Rear
Free Speed 26000 RPM
Grip Type Offset
Handle Material Aluminum
Housing Material Composite
Hp 2/5 hp
Max. Belt Speed 2150 SFPM
Min. Hose Size 1/4"
Overall Length 11 3/8"
Product Type Air-Powered Belt Sander
Sound Level 93 dBA
Speed Settings Variable
Throttle Non Locking Lever
Tool Length 11 1/4"
Tool Series CP5080 Series
Tool Weight 1.7 lbs.
Vacuum Type Non Vacuum
Variable Speed Yes
Vibration Level 2.5 VPM

Shipping Information

Height (cm) 6.1
Length (cm) 23.88
Width (cm) 13.97
HS Code 8467111040
Country Of Origin TW
Weight (kg) 1.035
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies