CHICAGO PNEUMATIC CP3850 Series Angle Wheel Grinders

Item: AB4ZJM
Model: CP3850-85AB7V
Cross Ref: 20RH06
Check Availability
In Stock

Get it by Wednesday, Aug 26

Free Speed
$2,848.76
5% off
$2,706.32 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pneumatic Grinder
Air Consumption 77 CFM
Air Inlet 3/8" NPT Female
Air Inlet Connection Size 1/2"
Air Inlet Gender Female
Air Inlet Type NPT
Anti-kickback Clutch Type None
Anti-restart Technology No
Anti-vibration Technology No
Average Cfm @ 15 Sec. Run Time 19.25 CFM
Cfm @ Full Load 77 CFM
Dust Management Dust Guard
Duty Heavy Duty
Exhaust Rear
Exhaust Location Rear
For Wheel Type Type 27
Free Speed 8500 RPM
Grinder Orientation Angle
Grinder Type Angle
Grip Material Composite
Grip Style Rat Tail
Handle Material Composite
Head Type Flathead
Hp 2 4/5 hp , 2.8 hp
Included Integrated Silencer, Side Handle, Spindle Lock Button
Kit Contents (1) Bare Tool
Lever Type Safety Lever
Lock Spindle
Max. Speed 8500 RPM
Min. Hose Size 5/8"
No. Of Speed Settings 1
Overall Length 13 3/8"
Power Source Air Powered
Reach Extended Reach
Required Pressure 90 psi
Safety Features Double Action Safety Lever
Spindle Thread Size 5/8"-11
Switch Location Bottom
Switch Type Lever
Throttle Type Trigger
Tool Weight 6.6 lbs.
Variable Speed Yes
Vibration Level 5.7 m/sq. sec.
Wheel Dia. 7"

Shipping Information

Height (cm) 13.72
Length (cm) 39.12
Width (cm) 29.72
HS Code 8467111040
Country Of Origin HU
Weight (kg) 4.2975

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies