CHICAGO PNEUMATIC CP3030 Series Right Angle Air Die Grinders

Item: AB6XXR
Model: CP3030-330R
Cross Ref: 22P488
Check Availability
In Stock

Get it by Tuesday, Oct 20

Free Speed
HP
$677.81
5% off
$643.92 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Die Grinder
Accessory Free Tool Change No
Air Consumption 19 CFM
Air Inlet 1/4" NPT Female
Air Inlet Connection Size 1/4"
Air Inlet Gender Female
Air Inlet Type NPT
Application Ideal For Smoothing Rough Surfaces On The Face Of A Workpiece, Use In Metal Fabrication Applications With Either Carbide Burs Or Mounted Grinding Stones
Average Cfm @ 15 Sec. Run Time 4.75 CFM
Bearing Type Ball
Cfm @ Full Load 19 CFM
Characteristics Compact, Ergonomic, Gearless, Lightweight
Collet Size 1/4"
Duty Heavy Duty
Duty Cycle Heavy Duty
Exhaust Location Rear
Features Easy Maintenance, High Precision, Lightweight And Ergonomic
Free Speed 30000 RPM
Grinder Orientation 7 Degree Angle
Grinder Type Right Angle
Grip Style Barrel Grip
Handle Material Composite
Hp 2/5 hp
Included Wrenches
Kit Contents (1) Bare Tool
Max. Speed 30000 RPM
Min. Hose Size 3/8"
Min. Speed 30000 RPM
Power Source Air Powered
Required Pressure 90 psi
Right Angle Length 2 1/2"
Safety Features Safety Lever
Safety Stop Mechanisms Not Applicable
Switch Location Top
Switch Type Safety Lever
Throttle Safety Lever
Tool Style Right Angle
Tool Weight 1.1 lbs.
Variable Speed Yes
Vibration Level 2.5 m/sq. sec.

Shipping Information

Height (cm) 6.35
Length (cm) 20.96
Width (cm) 11.43
HS Code 8467111040
Country Of Origin TW
Weight (kg) 0.837

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies