-
Select Country
- Source Now
Get it by May 4, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Angle Die Grinder"dustrial 1/4" |
|---|---|
| Air Consumption | 20 CFM |
| Air Inlet | 1/4" Female |
| Air Inlet Connection Size | 1/4" |
| Air Inlet Gender | Female |
| Air Pressure | 90 psi |
| Bearing Type | Ball |
| Collet Size | 1/4" |
| Duty | Heavy Duty |
| Exhaust | Rear |
| Exhaust Location | Rear |
| Features | High Performance, Superior Ergonomics |
| Free Speed | 20000 RPM |
| Grinder Orientation | Angle |
| Grinder Type | Right Angle |
| Handle Material | Composite |
| Horsepower | 1/2 hp |
| Kit Contents | (1) Bare Tool |
| Length | 8 1/2" |
|---|---|
| Max. Speed | 20000 RPM |
| Min. Hose Size | 5/16" |
| Minimum Speed | 20000 RPM |
| Orientation | Angle |
| Overall Length | 8 1/2" |
| Power Source | Air Powered |
| Right Angle Length | 3" |
| Safety Features | Safety Lever |
| Safety Stop Mechanisms | Not Applicable |
| Switch Location | Top |
| Switch Type | Safety Lever |
| Throttle Type | Safety Lever |
| Tool Style | Right Angle |
| Tool Weight | 1.1 lbs. |
| Variable Speed | No |
| Vibration Level | 4.3 m/sq. sec. |
| standard | EN ISO 11148-9:2012, ISO-28927-12 |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 37.59 |
| Width (cm) | 18.29 |
| Country Of Origin | HU |
|---|---|
| Weight (kg) | 0.98 |