-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Impact Wrench |
|---|---|
| Air Consumption | 48 CFM |
| Air Inlet Size | 1/2" |
| Air Inlet Type | NPT |
| Anvil | Standard |
| Anvil Type | Standard |
| Anvil Type-air Impacts | Standard |
| Average Cfm @ 15 Second Run Time | 12 CFM |
| Blows Per Minute | 1020 BPM |
| Body Style | Pistol |
| Breakaway Torque | 2800 lbs.-ft. |
| Built In Light | No |
| Cfm @ Full Load | 48 CFM |
| Clutch Style | Two Jaw Clutch |
| Drive Size | 1" |
| Drive Type | Standard |
| Duty | Industrial |
| Duty Cycle | Industrial Duty |
| Duty Rating | Industrial Duty |
| Exhaust Location | Bottom |
| Fastening Torque | 1800 lbs.-ft. |
| Features | 360° Adjustable D-Type Side Handle, Compact 3-Part Construction And Easy Maintenance, Hole Type Socket Retainer With O-Ring, Protective And Durable Reverse |
| Free Speed | 3500 RPM |
| Handle Material | Aluminum |
|---|---|
| Handle Type | Pistol Grip |
| Housing Material | Steel |
| Impact Rated | Yes |
| Impact Sound Level | 113 dB |
| Impacts Per Minute | 1020 |
| Max. Air Pressure | 90 psi |
| Max. Bolt Capacity | 1 3/8" |
| Min. Air Pressure | 90 psi |
| Min. Hose Size | 3/4" , 5/8" |
| No. Of Speed Settings | 3 |
| Overall Length | 10 3/4" |
| Power Source | Air Powered |
| Power To Weight Ratio | 121.2 lbs.-ft. |
| Required Pressure | 90 psi |
| Retainer Type | Through Hole |
| Square Drive Size | 1" |
| Style | Pistol Grip |
| Tool Style | Compact |
| Tool Weight | 23.1 lbs. |
| Torque | 900 lbs.-ft. to 1800 lbs.-ft. |
| Vibration Level | 16.8 m/sq. sec. |
| standard | EN ISO 11148-6:2013, ISO-28927-2 |
| Height (cm) | 23.62 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 27.94 |
| HS Code | 8467115040 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 11 |