CHICAGO PNEUMATIC CP0200 Series Sand Rammers

Item: CQ8WYQ
Model: CP0200B25L-2F
Cross Ref: 48FX68
Check Availability
In Stock

Get it by Monday, Oct 19

Stroke
$1,673.70
5% off
$1,590.02 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Rammer
Air Consumption 24.7 CFM
Air Inlet 1/2" NPT Female
Air Inlet Gender Female
Air Inlet Size 1/2"
Air Inlet Type NPT
Blows Per Minute 780 BPM
Bore Size 2 1/2"
Butt Dia. 2 5/8"
Handle Type Straight
Hole Dia. 5/8"
Hose Size 1/2"
Kit Contents Safety Lever
Mfr. Series CP0200 Series
Primary Material Application Foundry
Product Type Sand Rammer
Retainer Type Latch
Sand Rammer Style Floor
Sound Level 95 dBA
Stroke 3.3"
Stroke Length 4"
Tool Weight 13 lbs.

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin JP
Weight (kg) 7.2

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies