CHICAGO PNEUMATIC Air Cut-Off Tools

Item: AA2VJD
Model: CP874
Cross Ref: 11C969
Check Availability
In Stock

Get it by Monday, Sep 21

CFM @ Full Load
$167.31
5% off
$158.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Cut Off Tool
Air Consumption 12 CFM
Air Inlet Connection Size 1/4"
Air Inlet Gender Female
Air Inlet Type NPT
Arbor Hole Size 3/8"
Average Cfm @ 15 Sec. Run Time 3.1 CFM
Cfm @ Full Load 12.5 CFM
Cut-off Wheel Orientation Perpendicular
Duty General
Duty Rating Medium Duty
Exhaust Rear
Exhaust Location Rear
Features High Speed Cutter
Free Speed 20000 RPM
Guard Material Steel
Handle Material Aluminum
Housing Material Aluminum
Hp 1/2 hp
Included Safety Guard
Kit Contents (1) Bare Tool
Lever Type Safety Lock Off
Lock Off Switch Yes
Max. Speed 22000 RPM
Max. Wheel Thickness 1/16"
Min. Hose Size 3/8"
Overall Length 7 1/4"
Power Source Air Powered
Reach Standard Reach
Required Pressure 90 psi
Speed Control Lever
Spindle Dia. 3/8"
Tool Weight 1.8 lbs.
Variable Speed Yes
Vibration Level 4 m/sq. sec.
Wheel Dia. 2 7/8"

Shipping Information

Height (cm) 8.38
Length (cm) 22.35
Width (cm) 10.41
HS Code 8207903085
Country Of Origin TW
Weight (kg) 1.0125

Certifications