CHICAGO PNEUMATIC Air Compressor Pumps

Item: CQ8VVH
Model: 4116091337
Cross Ref: 39WE04
Check Availability
In Stock

Get it by Thursday, Oct 15

Output Power
$668.08
5% off
$634.68 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Air Compressor Pump
Average Pump Life 10000 hrs.
Bore Dia. 2 12/25"
Construction Aluminum, Cast Iron
Features Variety Of Power Levels
Finish Matte Black
Flywheel Dia. 13 3/4"
Flywheel Included Yes
Free Air Cfm @ Max. Pressure 11.1 CFM
Free Air Flow Rate @ Max. Pressure 11.1 CFM @ 130 psi
Groove Quantity 1
Groove Section A
Lubrication Required Yes
Lubrication Type Splash Lubricated
Max. Operating Pressure 130 psi
Max. Output Power 5 1/2 hp
No. Of Cylinders 2
No. Of Grooves 1
No. Of Stages 1
Oil Capacity 29.12 fl. oz.
Outlet Connection Type NPT
Outlet Size 0.62"
Output Power 5 1/2 hp
Overall Depth 11"
Overall Height 14 1/4"
Overall Width 13"
Pump Speed 1250 RPM
Rotation CCW
Stroke Length 2 3/8"
Sub-brand Pat38
Valve Material Stainless Steel
Valve Type Reed

Shipping Information

Height (cm) 36.2
Length (cm) 27.94
Width (cm) 33.02
Country Of Origin US
Weight (kg) 12.195