-
Select Country
- Source Now
Get it by Mar 18, Wednesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Air Operated Valve |
|---|---|
| Actuator Air Port Connection | 1/4" FNPT |
| Air Inlet Size | 1/4" |
| Body Material | Bronze |
| Center Line Pipe Center Size | 3 1/2" |
| Coefficient Of Volume | 12 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 2 | 1" |
| Connection Size-side 1 | 1" |
| Connection Type | NPTF x NPTF |
| Connection Type - Side 2 | NPTF |
| Connection Type-side 1 | NPTF |
| Deactivated State | Normally Closed (NC) |
| Diaphragm Material | Buna-N |
| Diaphragm Valve Type | 2 Way |
| For Media | Air, Oil, Water |
| Gasket Material | Buna N |
| Grade | Grade 303 |
|---|---|
| Inlet Pressure | Up To 250 Psi |
| Length | 3.5" |
| Max Pressure (cwp) | 250 psi |
| Max. Fluid Temp. | 180°F |
| Max. Operating Temperature | 180°F |
| Media Temp. Range | 180°F |
| Min. Operating Pressure Differential | 0 psi |
| Nominal Valve Size | 1" |
| Orifice Dia. | 1" |
| Overall Height | 6.38" |
| Overall Length | 3 1/2" |
| Overall Width | 5 7/8" |
| Pipe Size | 1" |
| Seal Material | Buna-N |
| Seat Material | Stainless Steel |
| Valve Configuration | Normally Closed |
| Valve Series | D-53 Series |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 18.54 |
| Width (cm) | 16.26 |
| HS Code | 8481200010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.5 |