CASH ACME Temperature & Pressure Relief Valve, 150 psi

Item: AC3CWV
Model: FVMX-5C
Cross Ref: 2RMY8
Check Availability
In Stock

Get it by Tuesday, Oct 20

4-3/4"
  • 3-1/16"
  • 4-3/4"
1,912,000
  • 1,912,000
  • 2,155,000
$124.96
13% off
$108.72 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Temperature & Pressure Relief Valve
Application Heating Devices, Water Heaters
Asme Section Code Section Iv
Auto Re-seating Yes
Body Height 10 11/32"
Body Material Brass
Body Width 2 1/2"
Btuh 1912000 btuH
Connection Type MNPT x FNPT
Discharge Capacity 1912000 btuH
Factory Set Pressure 150 psi
For Media Hot Water
Inlet Connection Size 3/4"
Inlet Type MNPT
Max. Operating Temp. 210°F
Max. Temp. 210°F
Outlet Size 3/4"
Outlet Type FNPT
Shank Length Standard
Thermostat Length 4 7/16"

Shipping Information

Height (cm) 29.21
Length (cm) 6.6
Width (cm) 5.59
HS Code 8481809015
Country Of Origin US
Weight (kg) 0.2916

Documentation

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies