Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Communication Cable |
|---|---|
| Application | Audio Systems, Control Systems |
| Cable Length | 1000 ft. |
| Cable Type | Microphone |
| Capacitance | 50 pF/ft. |
| Color | Black |
| Conductor Color Code Table Number | 5 |
| Conductor Gauge | 20 AWG |
| Conductor Size | 20 AWG |
| Conductor Type | Tinned Copper |
| Fire Rating | Not Rated |
| Impedance | Low |
| Insulation Material | Plastic |
| Jacket Color | Black |
| Jacket Material | Rubber |
| Maximum Operating Temperature | 140°F |
| Maximum Voltage Rating | 300V |
| Minimum Operating Temperature | -4°F |
|---|---|
| Nec Article And Type | Not Rated |
| No. Of Pairs | 0 |
| Nominal Outside Dia. | 0.27" |
| Number Of Conductors | 2 |
| Number Of Strands | 26 |
| Outside Diameter | 0.3" |
| Pairing | Unpaired |
| Product Type | Unrated Communication Cable |
| Shielded | Shielded |
| Shielded / Unshielded | Shielded |
| Shielding Material | 80% Tinned Copper Braid |
| Solid/stranded | Stranded |
| Standards | Rohs Compliant |
| Temp. Range | -4°F to +140°F |
| Vertical Tray Flame Test | UL VW-Q |
| Voltage | 300V |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 34.54 |
| Width (cm) | 34.54 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 23.4 |