-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 23, Tuesday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Twisted Pair Cable |
|---|---|
| Bend Radius | 1" |
| Cable Length | 1000 ft. |
| Category Type | 5E |
| Conductor Gauge | 24 AWG |
| Conductor Size | 24 AWG |
| Fire Rating | Riser |
| Frequency | 100 MHz |
| Insulation Material | Polyolefin |
| Jacket Color | Gray |
| Jacket Material | PVC |
| Length | 1000 ft. |
| Max. Capacitance | 14 pF/ft. |
| Max. Frequency | 100 MHz |
| Max. Operating Temp. | 140°F |
| Min. Operating Temp. | 14°F |
| Nec Article And Type | 800 CMR |
| No. Of Conductor Pairs | 4 |
|---|---|
| No. Of Conductors | 8 |
| No. Of Pairs | 4 |
| Operating Temp. | -10°C to +60°C |
| Outside Dia. | 1/4" , 1/5" |
| Packaging | Pull-Pac(R) II |
| Pairs Separation | Standard |
| Performance Category | 5E |
| Pulling Force | 25 lbs. |
| Resistance Properties | Flame/Fire Retardant |
| Shielded | Unshielded |
| Shielded/unshielded | Unshielded |
| Solid/stranded | Solid |
| Total No. Of Conductors | 8 (4 Pair) |
| Ul Type | Riser |
| Wire Size | 24 AWG |
| standard | ANSI/TIA/EIA 568 B.2, CUL TYPE CMR (UL 1666) FOR NON-PLENUM, ICEA S-90-661, UL 1666, UL 444, UL TYPE CMR |
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 22.86 |
| HS Code | 8544493080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.75 |