CAROL Carolprene Multi-Conductor Cable, Braid Shield

Item: AB4LJY
Model: C1202.41.01
Cross Ref: 1YPY1
Check Availability
In Stock

Get it by Wednesday, Sep 16

2
  • 2
  • 6
1000ft.
  • 1000ft.
  • 100ft.
$1,845.64
5% off
$1,753.36 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Communication Cable
Application Audio Systems, Control Systems
Cable Length 1000 ft.
Cable Type Microphone
Capacitance 61 pF/ft.
Color Black
Conductor Color Code Table Number 5
Conductor Gauge 18 AWG
Conductor Size 18 AWG
Conductor Type Tinned Copper
Fire Rating Not Rated
Impedance Low
Insulation Material Plastic
Jacket Color Black
Jacket Material Carolprene
Length 1000 ft.
Max. Operating Temp. 140°F
Max. Voltage 300V
Min. Operating Temp. -4°F
Nec Article And Type Not Rated
No. Of Conductors 2
No. Of Pairs 0
No. Of Strands 41
Outside Dia. 0.3"
Pairing Unpaired
Product Type Unrated Communication Cable
Shielded Yes
Shielded/unshielded Shielded
Shielding Material 80% Tinned Copper Braid
Solid/stranded Stranded
Temp. -4°F to +140°F
Vertical Tray Flame Test UL VW-Q
Voltage 300V

Shipping Information

Height (cm) 33.02
Length (cm) 34.8
Width (cm) 34.8
HS Code 8544493080
Country Of Origin US
Weight (kg) 27.81

Certifications