CAIMAN Unlined Lean-On Patch TIG Welding Gloves

Item: AB7HAL
Model: 1864-4
Cross Ref: 23J998
Check Availability
In Stock

Get it by Tuesday, Aug 25

Size
$45.94
13% off
$39.97 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Welding Gloves
Additional Hazard Protection Flame Resistant
Ansi/isea Abrasion Level Not Tested
Ansi/isea Cut Level Not Tested
Ansi/isea Puncture Level Not Tested
Color Gray
Cuff Color Black
Cuff Length 4"
Cuff Material Cowhide
Cuff Style Gauntlet
Design Form Fitting Kontour Pattern
Glove Back Color Gray
Glove Back Material Deerskin
Glove Backing Material Gray Deerskin
Glove Construction Kontour
Glove Cut Gunn, Full Back
Glove Features Glide Patch, Padded Palm
Glove Hand Style Left And Right
Glove Leather Grade Grade A
Glove Liner Material Unlined
Glove Material Deerskin, Cowhide
Glove Size M
Glove Style Welding
Grade Of Leather Premium
High Visibility No
Included Double Palm No
Included Glide Patch Yes
Included Id Panel No
Included Padded Palm Yes
Included Pinch Point Protection No
Included Pull Strap No
Included Red Palm No
Insulated No
Leather Color Gray, Charcoal
Leather Glove Liner Type Unlined
Leather Glove Style Work
Leather Palm Process Split
Length 13"
Liner Material Unlined
Oil Resistant No
Palm Material Deerskin
Palm Style Padded, Reinforced
Reflective Backing No
Reinforcement Coverage Reinforced Palm
Rope Channel Reinforcement Yes
Size M
Stitching Material Kevlar
Thumb Style Straight
Thumb Sweat Wipe No
Touchscreen Compatible No
Water Resistance No
Waterproof No
Welding Glove Application Tig

Shipping Information

Height (cm) 3.05
Length (cm) 31.75
Width (cm) 15.24
HS Code 4203293010
Country Of Origin CN
Weight (kg) 0.45