CAIMAN Heatrac Insulated Combo Cuff Winter Work Gloves

Item: AG4LBQ
Model: 1354-1
Cross Ref: 34FW77
Check Availability
In Stock

Get it by Monday, Sep 21

Size
$47.04
5% off
$44.69 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Cold Protection Gloves
Ansi/isea Puncture Level Not Rated
Back Material Leather, Nylon
Closure Type Knit Wrist
Color Gold, Navy
Cuff Safety Cuff With Knit Wrist
Cuff Color Navy, Gold
Cuff Length 2 1/2"
Cuff Material Polyester
Cuff Style Knit Wrist, Safety Cuff
Cut Kontour
Double Palm No
En 388 Impact Rated No
Finger Coverage Full Fingered
Finger Material Leather, Nylon
Finger Style Full Finger
Glove Back Color Navy
Glove Back Material Pig Grain, Polyester
Glove Construction Cut And Sewn
Glove Features Padded Palm
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Fleece
Glove Palm Material Pig Grain Leather
Glove Style Leather
Hand Protection Style Glove
Hazard Type Cold Insulated
Knuckle Padding Material Grain Pigskin Leather
Leather Glove Style Work
Leather Grade Premium
Leather Palm Process Grain
Length 9 1/2"
Liner Material Heatrac
Oil Resistant No
Palm Color Navy, Gold
Palm Construction Internal Padding
Palm Material Pig Leather
Palm Style Padded
Reflective Backing No
Series HEATRAC Series
Size 2XL
Size-alpha 2XS
Size-numeric 5
Stitching Material Polyester
Temp. Up To -20°F
Thumb Style Keystone

Shipping Information

Height (cm) 4.32
Length (cm) 24.89
Width (cm) 11.43
HS Code 6216005820
Country Of Origin CN
Weight (kg) 0.45