CAIMAN Unlined MIG Welding Gloves

Item: AB7HAP
Model: 1869-4
Cross Ref: 23K002
Check Availability
In Stock

Get it by Thursday, Oct 15

Size
$32.12
13% off
$27.94 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Welding Gloves
Additional Hazard Protection Flame Resistant
Ansi/isea Abrasion Level Not Tested
Ansi/isea Cut Level Not Tested
Ansi/isea Puncture Level Not Tested
Color Gold
Cuff Color Tan
Cuff Length 4"
Cuff Material Goatskin
Cuff Style Gauntlet
Design Form Fitting Kontour Pattern
Glove Back Color Gold
Glove Back Material Goatskin
Glove Backing Material Beige Cowhide
Glove Construction Kontour
Glove Cut Gunn, Full Back
Glove Features Double Palm
Glove Hand Style Left And Right
Glove Leather Grade Grade A
Glove Liner Material Unlined
Glove Material Goatskin
Glove Size M
Glove Style Welding
Grade Of Leather Premium
High Visibility No
Included Double Palm Yes
Included Glide Patch No
Included Id Panel No
Included Padded Palm No
Included Pinch Point Protection No
Included Pull Strap No
Included Red Palm No
Insulated No
Leather Color Gold
Leather Glove Liner Type Unlined
Leather Glove Style Work
Leather Palm Process Grain
Leather Palm Type Top Grain
Length 13"
Liner Material Unlined
Oil Resistant No
Palm Material Goatskin
Palm Style Reinforced
Reflective Backing No
Reinforcement Coverage Reinforced Palm
Rope Channel Reinforcement No
Size M
Stitching Material Kevlar
Thumb Style Straight
Thumb Sweat Wipe No
Touchscreen Compatible No
Water Resistance No
Waterproof No
Welding Glove Application Mig, Tig

Product Details

Caiman MIG welding gloves are used in the automotive, construction and manufacturing industries to provide protection against the extreme heat, sparks and potential burns associated with MIG welding.

Shipping Information

Height (cm) 3.3
Length (cm) 32
Width (cm) 15.24
HS Code 4203291800
Country Of Origin PK
Weight (kg) 0.45

Features

  • Caiman MIG welding gloves have cowhide leather palms, known for their durability and comfort, ensuring long-lasting performance.
  • These gloves have a gauntlet cuff with a 4-inch cuff length, providing extended coverage and protection for the wrist and forearm.
  • They feature Kontour construction, designed to enhance comfort and fit while maintaining a high level of hand dexterity.
  • These gloves offer a double palm for extra protection and durability, making them suitable for demanding MIG welding tasks.
  • These flame-resistant gloves are equipped with Kevlar stitching for exceptional strength and heat resistance.