CAIMAN 1353-4 Cold Protection Gloves M Hi-visibility Orange Pr | AG4LBM 34FW74

CAIMAN Heatrac Insulated Hi Vis Waterproof Winter Work Gloves, Cowhide Leather

Item: AG4LBM
Model: 1353-4
Cross Ref: 34FW74
Check Availability
In Stock

Get it by Jun 29, Monday

Size
$47.00
5% off
$44.65 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Cold Protection Gloves
Ansi/isea Puncture Level Not Rated
Back Material Leather, Nylon
Closure Type Knit Wrist
Color Orange
Cuff Safety Cuff With Knit Wrist
Cuff Color Orange
Cuff Length 2 1/2"
Cuff Material Polyester
Cuff Style Knit Wrist, Safety Cuff
Cut Kontour
Double Palm No
En 388 Impact Rated No
Finger Coverage Full Fingered
Finger Material Leather, Nylon
Finger Style Full Finger
Glove Back Color Orange
Glove Back Material Polyester
Glove Construction Cut And Sewn
Glove Features High Visibility, Padded Palm, Waterproof, Windproof
Glove Hand Style Left And Right
Glove Length 12"
Glove Liner Material Fleece
Glove Palm Material Cowhide
Glove Style Leather
Hand Protection Style Glove
Hazard Type Cold Insulated
Knuckle Padding Material Split Cowhide Leather
Leather Glove Style Work
Leather Grade Premium
Leather Palm Process Split
Length 11"
Liner Material Heatrac
Oil Resistant No
Palm Color Gold, Orange
Palm Construction Internal Padding
Palm Material Cow Leather
Palm Style Padded
Reflective Backing Yes
Series HEATRAC Series
Size M
Size-alpha M
Size-numeric 8
Stitching Material Polyester
Temp. Up To -20°F
Thumb Style Keystone

Shipping Information

Height (cm) 5.08
Length (cm) 30.48
Width (cm) 15.24
HS Code 6216005820
Country Of Origin CN
Weight (kg) 0.45