CAIMAN Unlined Palm TIG/MIG Welding Gloves

Item: AB7HAC
Model: 1868-4
Cross Ref: 23J990
Check Availability
In Stock

Get it by Wednesday, Sep 16

Size
$69.40
13% off
$60.38 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Product Details
  • Shipping Information
  • Features

Specifications

Item Welding Gloves
Additional Hazard Protection Flame Resistant, Heat Resistant
Ansi/isea Abrasion Level Not Tested
Ansi/isea Cut Level Not Tested
Ansi/isea Puncture Level Not Tested
Color White
Cuff Color Gold
Cuff Length 4"
Cuff Material Cowhide
Cuff Style Gauntlet
Glove Back Color Tan
Glove Back Material Cowhide
Glove Backing Material Tan Cowhide
Glove Construction Kontour
Glove Cut Gunn, Full Back
Glove Features Double Palm, Insulated, Padded Palm
Glove Hand Style Left And Right
Glove Insulation Material Fleece
Glove Leather Grade Grade A
Glove Liner Material Fleece
Glove Material Goatskin, Cowhide
Glove Safety Features Flame Resistant Lining
Glove Size M
Glove Style Welding
Grade Of Leather Premium
High Visibility No
Included Double Palm Yes
Included Glide Patch No
Included Id Panel No
Included Padded Palm Yes
Included Pinch Point Protection No
Included Pull Strap Yes
Included Red Palm No
Insulated Yes
Leather Color Gold, White
Leather Glove Liner Type Fleece Back
Leather Glove Style Work
Leather Palm Process Grain
Leather Palm Type Top Grain
Liner Material Cotton Fleece
Oil Resistant No
Palm Material Goatskin
Palm Style Padded, Reinforced
Reflective Backing No
Reinforcement Coverage Reinforced Palm, Reinforced Thumb Crotch
Rope Channel Reinforcement Yes
Size M
Stitching Material Kevlar
Thumb Style Wing
Thumb Sweat Wipe No
Touchscreen Compatible No
Water Resistance No
Waterproof No
Welding Glove Application Mig, Tig

Product Details

Caiman 1868 Series welding gloves are designed to withstand the hazards of welding environments, providing excellent protection against heat, sparks and molten metal splatter. They are used in construction, metal fabrication, automotive and shipbuilding, where welding processes are prevalent.

Shipping Information

Height (cm) 1.78
Length (cm) 33.53
Width (cm) 16.51
HS Code 4203293010
Country Of Origin CN
Weight (kg) 0.45

Features

  • They have double stitching and wear-patch on the palm for added durability and protecting against wear in high-stress areas.
  • These welding gloves feature goatskin construction for durability and dexterity.
  • They are equipped with an unlined design, making them more breathable, while the padded and reinforced palm and thumb saddle provide additional protection and comfort.
  • These welding gloves have a large pulse protector that guards the sensitive wrist area & the long leather cuff provides extra coverage, protecting the wrists and lower arms from welding hazards.
  • They are sewn with Kevlar thread for heat and abrasion resistance.
  • These welding gloves are integrated with carabiner and Caiman loops to help keep the gloves together when not in use for preventing loss or misplacement.
  • They have Kontour design offer a form-fitting shape with pre-curved fingers for promoting a comfortable and ergonomic fit, minimising hand fatigue during extended wear.
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies