-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 25, Thursday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Welding Gloves |
|---|---|
| Additional Hazard Protection | Flame Resistant, Heat Resistant |
| Ansi/isea Abrasion Level | Not Tested |
| Ansi/isea Cut Level | Not Tested |
| Ansi/isea Puncture Level | Not Tested |
| Color | Gold |
| Cuff Color | Gold |
| Cuff Length | 2 1/2" |
| Cuff Material | Cowhide |
| Cuff Style | Hook And Loop |
| Glove Back Color | Tan |
| Glove Back Material | Cowhide |
| Glove Backing Material | Tan Cowhide |
| Glove Construction | Kontour |
| Glove Cut | Gunn, Full Back |
| Glove Features | Double Palm, Insulated, Padded Palm |
| Glove Hand Style | Left And Right |
| Glove Insulation Material | Fleece |
| Glove Leather Grade | Grade A |
| Glove Liner Material | Fleece |
| Glove Material | Cowhide |
| Glove Size | M |
| Glove Style | Welding |
| Grade Of Leather | Premium |
| High Visibility | No |
| Included Double Palm | Yes |
| Included Glide Patch | No |
| Included Id Panel | No |
|---|---|
| Included Padded Palm | Yes |
| Included Pinch Point Protection | No |
| Included Pull Strap | No |
| Included Red Palm | No |
| Insulated | Yes |
| Leather Color | Gold |
| Leather Glove Liner Type | Fleece Back |
| Leather Glove Style | Work |
| Leather Palm Process | Grain |
| Leather Palm Type | Top Grain |
| Length | 9" |
| Liner Material | Unlined |
| Oil Resistant | No |
| Palm Material | Cowhide |
| Palm Style | Padded, Reinforced |
| Reflective Backing | No |
| Reinforcement Coverage | Reinforced Palm |
| Rope Channel Reinforcement | Yes |
| Size | M |
| Stitching Material | Kevlar |
| Thumb Style | Wing |
| Thumb Sweat Wipe | No |
| Touchscreen Compatible | No |
| Water Resistance | No |
| Waterproof | No |
| Welding Glove Application | Mig, Tig |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 25.91 |
| Width (cm) | 11.94 |
| HS Code | 4203291800 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.45 |