BURNDY GB Type Mechanical Grounding Connectors

Item: AB6QWN
Model: GB4C
Cross Ref: 22A990
Check Availability
In Stock

Get it by Tuesday, Aug 25

8 AWG
  • 8 AWG
  • 2/0 AWG
  • 4 AWG
  • 300 kcmil
$86.73
5% off
$82.39 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Ground Connector
Body Material Copper Alloy
Conductor Size 8 AWG to 4 AWG
For Use With Copper Conductors, Flat Bar
Length 1.49"
Material Copper , Copper Alloy
Max. Conductor Size 4 AWG
Min. Conductor Size 8 AWG
No. Of Wires 1
Screw Type Hexagonal
Terminal Material Copper Alloy
Type Commercial
Type-grounding Connector Mechanical
Width 1.06"

Shipping Information

Height (cm) 1.27
Length (cm) 2.22
Width (cm) 2.38
HS Code 8535908060
Country Of Origin US
Weight (kg) 0.0675

Documentation

Certifications