BURNDY Copper Compression Lugs

Item: AB6RMB
Model: YA3CLB
Cross Ref: 22C383
Check Availability
In Stock

Get it by Monday, Sep 21

Stud Size
Color Code
$21.72 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item One Hole Standard Belled Barrel CU Flex Lug
Barrel Length Short
Barrel Outside Dia. 0.38"
Barrel Size Standard
Barrel Style Belled
Body Material Copper
Cable Size 4 AWG
Color Code White
Connection Orientation Straight
Connector Type Belled Straight Barrel
Contact Finish Tin
Die Code 1016
For Conductor Material Copper
For Wire Type Stranded
Hole Center To End 0.34"
Hole Size 0.33"
Inspection Hole Yes
Length 1 23/25"
Length (straight Wireway) 1 23/25"
Material Copper
Max. Operating Temp. 194°F
Max. Voltage 35 kV AC
Max. Wire Size 3 AWG
Min. For Stranded Copper Wire Size 3 AWG
No. Of Holes 1
Overall Length 1.92"
Overall Width 0.55"
Peep Hole Yes
Plate Material Electro TIN
Rohs Compliant Yes
Strip Length 15/16"
Stud Size 5/16"
Style Standard
Terminal Material Copper
Termination Style Crimp
Tongue Length 0.7"
Tongue Style Standard
Tongue Thickness 0.09"
Tongue Width 0.55"
Width 0.55"
Wire Material Copper

Shipping Information

Height (cm) 0.97
Length (cm) 4.88
Width (cm) 0.97
HS Code 8535908020
Country Of Origin US
Weight (kg) 0.0045

Documentation

Certifications