BURNDY AMS Dual Rated Splicers/Reducers

Item: AB6REP
Model: AMS2
Cross Ref: 22C210
Check Availability
In Stock

Get it by Monday, Sep 21

14 AWG
  • 14 AWG
  • 3/0 AWG
  • 6 AWG
  • 250 kcmil
$19.99 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Dual Rated Splice/Reducer
Body Material Aluminum
Color Bare
Compatible With Product Type Aluminum Cable, Copper Cable
Connector Type Dual Rated Splice Reducer
Contact Finish Tin
Finish TiN Coating
For Conductor Material Aluminum, Copper
For Stranded Copper Wire Size 2 AWG
For Stud Size 3/8"
Head Type Slotted
Hole Dia. Not Applicable
Hole Spacing Not Applicable
Length 1.59"
Length (straight Wireway) 1.59"
Material Aluminum
Max. Conductor Size 2 AWG
Min. Conductor Size 14 AWG
Min. For Stranded Copper Wire Size 14 AWG
No. Of Conductors 2
Overall Depth 9/16"
Terminal Material Aluminium
Type Commercial
Width 14/25"

Shipping Information

Height (cm) 1.42
Length (cm) 8.26
Width (cm) 2.31
HS Code 8535908020
Country Of Origin US
Weight (kg) 0.0045

Documentation