BOLLE SAFETY 40054 Safety Glasses Clear Antifog Scratch-resistant | AB4ZMV 20V829

BOLLE SAFETY Override Safety Glasses

Item: AB4ZMV
Model: 40054
Cross Ref: 20V829
Check Availability
In Stock

Get it by Jun 25, Thursday

Lens Color
$14.93
5% off
$14.18 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Safety Glasses
Adjustable Arm Length Yes
Adjustable Nose Piece Yes
Ansi Dust/splash Rating Not Rated for Dust or Splash
Application General Purpose
Arm Color Black, Clear
Arm Tip Type Adjustable
Dielectric Protection Yes
Eyewear Size M
Foam Lined No
Frame Color Black, Clear
Frame Design OTG
Frame Material Nylon, Polycarbonate
Frame Style OTG
Frame Type Frameless
Gender Unisex
Glasses Lens Coating Anti Fog, Anti Static, Anti Scratch
Included Adjustable Detachable Cord
Included Anti-fog Lens Coating Yes
Included Anti-static Lens Coating Yes
Included Brow Lining No
Included Eye Socket Lining No
Included No Lens Coatings No
Included Padded Arms No
Included Padded Nose Piece No
Included Polarized Lens Coating No
Included Scratch Resistant Lens Coating Yes
Infra Red Light Scale Protection Designation R1
Lens Coating Anti Fog, Scratch Resistant
Lens Color Clear
Lens Material Polycarbonate
Metal Detectable No
Photochromatic Lens No
Polarized Lens No
Series OVERRIDE Series
Size Universal
Temple Color Clear
Temple Style Adjustable
Ultra Violet Scale Protection Designation U2-6
Uv Protection 99.9%
Visible Light Scale Protection L1
X-ray Detectable X Ray Non Detectable
standard ANSI Z87.1-2010

Product Details

Bolle override safety glasses are ideal for safeguarding the eyes of workers in construction, manufacturing, laboratory and outdoor environments. These Bolle safety glasses provide impact resistance and shield the eyes from harmful particles, ensuring workplace safety and reducing the risk of eye injuries.

Shipping Information

Height (cm) 12.95
Length (cm) 28.19
Width (cm) 16.76
HS Code 9004900000
Country Of Origin TW
Weight (kg) 0.05

Features

  • They feature lenses made of polycarbonate, providing superior impact resistance and optical clarity.
  • These safety glasses have frames made of polycarbonate and nylon, delivering a lightweight and durable construction.
  • They come with an adjustable detachable cord, allowing users to secure the glasses around their neck when not in use, preventing loss or damage.
  • These safety glasses offer adjustable arm tips, enabling a customised and comfortable fit, ensuring they stay securely in place during work tasks.

Certifications

ansi.jpg