BALLYMORE Lock N Stock Ladders

Item: AC9VND
Model: LS2247
Cross Ref: 3KNK7
Check Availability
In Stock

Get it by Friday, Sep 25

Number of Steps
$264.81
13% off
$230.38 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Folding Rolling Ladder
Assembled/unassembled Assembled
Base Depth 17"
Base Length 17"
Base Width 24"
Caster Dia. 4"
Casters Included (2) Rigid
Climbing Angle 59°
Closed Depth 10"
Closed Height 3.4 ft.
Color Blue
Finish Powder Coating
Folding Foldable
Hand Rail Height 1.8 ft.
Handrail Configuration Double Handrails
Handrails Included Yes
Included Handrails Handrails Included
Ladder Type Rolling Ladder
Load Capacity 350 lbs.
Locking Mechanism No Locking Mechanism
Material Steel
Max. Reach Height 8.1 ft.
No. Of Steps 2
Overall Depth 24"
Overall Height 3.4 ft.
Overall Width 24"
Platform Depth 7"
Platform Height 1.6 ft.
Platform Width 16"
Platform Wxd 16" x 7"
Series LOCK-N-STOCK Series
Step Width 16"
Tread Pattern Perforated
Tread Type Perforated

Shipping Information

Height (cm) 23.37
Length (cm) 109.22
Width (cm) 64.52
HS Code 7326908560
Country Of Origin CN
Weight (kg) 12.7125

Certifications