AUTOQUIP Coil Transfer Cars

Item: CG6CNC
Model: CTC-024-0040
Check Availability
In Stock

Get it by Tuesday, Aug 25

1
  • 1
  • 2
/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Coil Transfer Car
Base Length 45"
Base Width 33 1/2"
Load Capacity 4000 lbs.
Max. Platform Length 60"
Max. Platform Width 48"
Min. Platform Length 36"
Min. Platform Width 24"
Motor Hp 1 1/2 hp
No. Of Cylinders 1
Time 5.5 sec.
Travel Length 24"

Shipping Information

Country Of Origin US
Weight (kg) 409.5