ASHCROFT E Bimetallic Thermometer, 5 Inch External Adjust, Rear Connection

Item: AG3FEY
Model: 50EI60R
Cross Ref: 33HT66
Check Availability
In Stock

Get it by Thursday, Aug 20

-20 Degrees to 120 Degrees
  • -20 Degrees to 120 Degrees
  • 0 Degrees to 250 Degrees
  • 50 Degrees to 500 Degrees
  • 50 Degrees to 550 Degrees
2.5"
  • 2.5"
  • 4"
  • 6"
  • 9"
$105.24
5% off
$99.98 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Accuracy -1% to +1% , 1%
Adjustments External
Application Chemical And Petrochemical Plants, Equipment Skids, Food And Beverages, General Industrial, Hvac, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp And Paper, Refineries, Water And Wastewater Pressure Control
Case Stainless Steel
Case Features Hermetically Sealed
Case Grade Grade 304
Case Material Stainless Steel
Case Material Grade Grade 304
Coil Finish Silicone Dampening
Coil Material Silicone
Connection Location Back
Connection Size 1/2"
Construction 304 Stainless Steel Housing And Stem With Glass Lens
Corrosion Resistant No
Dial Dia. 5"
Dial Size 5"
Fits Pipe Size 1/2"
Functions External Adjustment
Glow In The Dark No
Grade Grade 304
Graduations 2°F, 1°C
Housing Material Stainless Steel
Housing Material Grade Grade 304
Included Nist-traceable Certificate No
Lead Free Yes
Lens Material Glass
Long Reach No
Max. Operating Pressure Not Rated
Max. Temp. 120°F , 50°C
Min. Temp. -20°F , -30°C
Power Required No
Process Connection 1/2"
Process Connection Size 1/2"
Process Connection Type NPT
Resistance IP66, NEMA 4X
Scale Celsius, Fahrenheit
Scale Type Dial
Sensing Element Bi Metallic
Shatterproof No
Stem Dia. 1/4"
Stem Grade Grade 304
Stem Length 2 1/2"
Stem Material Stainless Steel
Stem Material Grade Grade 304
Temp. -20°F to +120°F , 50°F to 550°F
Temp. Scale Celsius, Fahrenheit
Thermometer Type Industrial Dial Thermometer
Thread Gender Male
Thread Size 1/2"
Thread Type NPT
Vibration Resistance No
Vibration Resistant No
Window Material Glass

Shipping Information

Height (cm) 6.35
Length (cm) 0.64
Width (cm) 0.64
HS Code 9025198080
Country Of Origin MX
Weight (kg) 0.495
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies