-
Select Country
- Source Now
Get it by Dec 26, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Dial Thermometer |
|---|---|
| Accuracy | 1% |
| Adjustments | External |
| Application | Chemical And Petrochemical Plants, Equipment Skids, Food And Beverages, General Industrial, Hvac, Offshore Oil Rigs, Pharmaceutical/Biotech, Power, Pulp And Paper, Refineries, Water And Wastewater Pressure Control |
| Case | Stainless Steel |
| Case Features | Hermetically Sealed |
| Case Grade | Grade 304 |
| Coil Material | Silicone |
| Connection Location | Every Angle |
| Construction | 304 Stainless Steel Housing And Stem With Glass Lens |
| Corrosion Resistant | No |
| Dial Diameter | 5" |
| Dial Size | 5" |
| Fits Pipe Size | 1/2" |
| Functions | External Adjustment |
| Glow-in-the-dark | No |
| Grade | Grade 304 |
| Graduations | 2°F, 2°C |
| Housing Material | Stainless Steel |
| Includes Nist-traceable Certificate | No |
| Lead Free | Yes |
| Lens Material | Glass |
| Long Reach | No |
| Manufacturer Warranty Length | 5 yrs. |
| Maximum Operating Pressure | Not Rated |
| Maximum Temperature °c | 120°C |
| Maximum Temperature °f | 250°F |
| Minimum Temperature °c | -20°C |
| Minimum Temperature °f | 0°F |
| Power Required | No |
| Process Connection | 1/2" |
| Process Connection Type | NPT |
| Resistance Rating | IP66, NEMA 4X |
| Scale | Celsius, Fahrenheit |
|---|---|
| Scale Type | Dial |
| Shatterproof | No |
| Stem Diameter | 1/4" |
| Stem Grade | Grade 304 |
| Stem Length | 2 1/2" |
| Stem Material | Stainless Steel |
| Temp. Range | 0° to +250° |
| Temperature Range | 0°F to 250°F |
| Thermometer Type | Industrial Dial Thermometer |
| Thread Gender | Male |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Vibration Resistant | No |
| Window Material | Glass |
| Accuracy | -1% to +1% |
| Case Material | Stainless Steel |
| Case Material Grade | Grade 304 |
| Coil Finish | Silicone Dampening |
| Connection Size | 1/2" |
| Dial Dia. | 5" |
| Housing Material Grade | Grade 304 |
| Max. Operating Pressure | Not Rated |
| Max. Temp. | 550°F |
| Min. Temp. | -20°F |
| Process Connection Size | 1/2" |
| Sensing Element | Bi Metallic |
| Stem Dia. | 1/4" |
| Stem Length | 9" |
| Stem Material Grade | Grade 304 |
| Temp. Range | 50°F to 550°F |
| Temp. Scale | Celsius, Fahrenheit |
| Vibration Resistance | No |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 0.64 |
| Width (cm) | 0.64 |
| HS Code | 9025198080 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.7 |