ASHCROFT A Series Explosion Proof Pressure Switches, Watertight 316SS Body

Item: AC6VFR
Model: APAN41H00MHS02100#-NSR
Cross Ref: 36K033
Check Availability
In Stock

Get it by Wednesday, Sep 16

Range
$325.56
5% off
$309.28 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pressure Switch
Ac Contact Rating 5A @ 125/250 V , 5A @ 125/250V AC
Actuator Style Diaphragm
Adjustable Range Type Field Adjustable
Burst Pressure 1000 psi
Circuit Type Not Applicable , Snap Switch
Compatible Media Compressed Air, Liquid
Compatible With Air, Liquids , Buna And 316 Stainless Steel
Contact Form SPDT
Contact Rating (dc) 3A @ 28V DC Inductive, 5A @ 28V DC Resistive
Dc Contact Rating 3A @ 28V (Inductive), 5A @ 28V (Resistive)
Electrical Connection Type Micro DIN Connector
Electrical Connections Type Micro DIN Connector
Grade Grade 316L
Hazardous Location Specification Not Rated
Housing Material Stainless Steel
Housing Material Grade Grade 316
Ip Rating IP67
Material Stainless Steel
Max. Operating Temp. 212°F
Max. Pressure 100 psi
Max. Set Point 100 psi
Min. Operating Temp. -40°F
Min. Pressure 10 psi
Min. Set Point 15 psi
Nema Enclosure Rating NEMA 6
Nema Rating NEMA 6
No. Of Contact Form 2 , NO/NC
Off Set Point Field Adjustable
On Set Point Field Adjustable
Operating Temp. -40°F to +210°F
Overall Height 3.13"
Overall Width 1.13"
Power Required 10A at 125/250V AC, 6A at 30V DC
Pressure Connection Type MNPT
Pressure Switch 10 psi to 100 psi
Pressure Switch Electrical Contact Form SPDT
Process Connection Size 1/4"
Process Connection Type MNPT
Range 10 psi to 100 psi
Resistance Properties Watertight
Series A-Series
Wetted Material 316 Stainless Steel
Wetted Material Grade Grade 316

Shipping Information

Height (cm) 4.57
Length (cm) 14.48
Width (cm) 5.08
HS Code 8536509065
Country Of Origin US
Weight (kg) 0.225

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies