-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Gauge |
|---|---|
| Accuracy | +/-2-1-2% |
| Accuracy Grade | ASME B40.100 Grade A |
| Accuracy Scale | Mid Scale |
| Adjustable Pointer | Adjustable Micrometer Pointer |
| Ambient Operating Temp. | -40°F to +200°F |
| Application | Chemical Industries, Equipment Skids, Oil And Gas Industry, Water Pressure Testing |
| Bezel Mounting Type | No Bezel |
| Bolt Circle Dia. | 5.38" |
| Burst Pressure | 100 psi |
| Calibration Certificate | No |
| Case Color | Black |
| Case Construction | Solid Front |
| Case Depth | 3.44" |
| Case Dia. | 5.812" |
| Case Material | Phenolic |
| Cleaned For Oxygen Service | No |
| Compatible Process Media | Gas, Oil, Water |
| Connection Location | Bottom |
| Connection Size | 1/4" |
| Dial Color | White |
| Dial Size | 4 1/2" |
| Dry Dampening Feature | Not Available |
| Field Fillable | No |
| Freeze Resistant Movement | No |
| Gauge Accuracy Grade | Grade A Industrial |
| Gauge Application | For Oil & Gas, Wastewater & Process Applications |
| Gauge Case Liquid | None |
| Gauge Case Material | Phenolic |
| Gauge Type | Micrometer Pointer |
| Gauge Wetted Parts | Brass |
| Graduations | 10 in. wc |
| Hazardous Location Rating | Not Rated |
| Included Mounting Hardware | No |
| Included Vent Plug | No |
| Ip/nema Rating | Not Rated |
| Lens Material | Glass |
| Lens Material Gauge | Glass |
| Liquid-filled Case | No |
| Mounting Type | Stem Mount |
| Nominal Dial Size | 4 1/2" |
| Operating Temp. | -40°F to +200°F |
| Over Pressure Limit | 5X Full Scale Range |
| Panel Mount Characteristics | 3L Dia Holes On E Dia Bolt Circle |
| Panel-mountable | No |
| Pointer Characteristics | Easy Adjustable Micrometer Pointer |
| Pressure | 0 in. wc to 20 in. wc |
| Pressure Gauge Type | Low Pressure Gauge |
| Pressure Type | Pressure |
|---|---|
| Primary Application | Process |
| Primary Pressure | 0 to 20 |
| Primary Range No.ed Graduations | 10 |
| Primary Range Smallest Graduation | 1 |
| Primary Range Units | In. Wc |
| Primary Scale Minor Graduations | 1 |
| Primary Scale Units | In Wc |
| Process Connection | 1/4" NPT Male |
| Process Connection Gender | Male |
| Process Connection Location | Bottom |
| Process Connection Size | 1/4" |
| Process Connection Type | NPT |
| Removable Bezel | No |
| Scale Type | Dual |
| Secondary Pressure Range | 0 to 12 |
| Secondary Scale Units | Oz./Sq. In. |
| Sensor Material | Brass |
| Sensor Type | Diaphragm |
| Series | 1188 Series |
| Smallest Graduation | 1 , 1 in. wc |
| Socket Material | Brass |
| Wetted Material | Brass |
| Wetted Parts Material | Brass |
| Ambient Operating Temp. Range | -40°F to +200°F |
| Basic Gauge Case Material | Plastic |
| Basic Gauge Lens Material | Glass |
| Basic Gauge Sensor Material | Brass |
| Basic Gauge Socket Material | Brass |
| Basic Gauge Wetted Parts | Brass |
| Case Dia. | 5.812" |
| Case Liquid | None |
| Color | Black |
| Connection Location | Lower |
| Connection Type | MNPT |
| dia. | 5 13/16" |
| For Use With | Gas, Liquid That Do Not Crystalize And Corrode Copper Alloy |
| Liquid Filled | No |
| Material | Phenolic |
| Operating Temp. | -40°F to +200°F |
| Panel Mountable | No |
| Pressure Range | 30 in. wc to 30 in. wc |
| Primary Range Values | -30 to 0 to 30 |
| Primary Scale Numeric Increments | 10 |
| Secondary Range Unit | oz./sq. in. |
| Secondary Range Values | 0 to 18 |
| Type | Pressure, Compound |
| Vibration Resistance | None |
| Height (cm) | 8.74 |
|---|---|
| Length (cm) | 14.76 |
| Width (cm) | 14.76 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.29 |