ASCO VALVES 8551 Series Compact Solenoid Spool Valves

Item: AC2CZH
Model: WT8551A001MS
Cross Ref: 2HTN8
Check Availability
In Stock

Get it by Friday, Nov 20

General Purpose No Junction Box and Watertight
  • General Purpose No Junction Box and Watertight
  • Watertight, Without Junction Box
  • Open Frame
  • Explosion Proof and Watertight
  • Explosion Proof
110/120 VAC
  • 110/120 VAC
  • 24 VDC
  • 24V DC
  • 110/120V AC
  • 120V AC
  • 120 VAC
$359.09
5% off
$341.14 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

  • Specifications
  • Shipping Information

Specifications

Item Pilot Solenoid Valve
Application Chemicals, Refining, Food And Beverage Applications, Life Science Processing
Body Finish Anodized
Body Material Aluminum
Class Class F
Coefficient Of Volume 0.86
Coil Enclosure Watertight, Without Junction Box
Coil Insulation Class F
Color Black
Electrical Connections 18" Leads
For Media Air, Inert Gases
Frequency 60 Hz
Included Coil Yes
Included Seals Yes
Inlet Connection Type NPTF
Lead Size 18"
Max. Ambient Temp. 176°F
Max. Fluid Temp. 140°F
Max. Operating Pressure Differential Air/inert Gas 150 psi
Max. Operating Pressure Differential Light Oil Not Rated
Max. Operating Pressure Differential Steam Not Rated
Max. Operating Pressure Differential Water Not Rated
Min. Ambient Temp. -76°F
Min. Operating Pressure Differential 30 psi
Mounting Namur
Mounting Orientation Horizontal, Vertical
Nema Rating NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Nominal Pipe Size 1/4"
Operating Environment Corrosive, Hazardous, Indoor, Outdoor
Operation Type Pilot Operated
Orifice Dia. 1/4"
Outlet Connection Type NPTF
Overall Height 1 5/16"
Overall Length 7 9/16"
Overall Width 1 3/4"
Pipe Size 1/4"
Seal Material NBR
Valve Configuration Configurable
Valve Positions 2 Position
Valve Type Remote Pilot
Valve Ways 3-Way
Voltage 110/120V AC
Watts 6.3 W

Shipping Information

Height (cm) 5.59
Length (cm) 21.59
Width (cm) 15.24
HS Code 8481809005
Country Of Origin US
Weight (kg) 0.2531

Certifications

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies