APPROVED VENDOR 12M625 Platform Stepladder 86 Inch H 300 Lb. | AA4GRV

XTEND & CLIMB Platform Stepladder

Item: AA4GRV
Model: 12M625
Check Availability
In Stock

Get it by May 19, Tuesday

Number of Steps
$281.99
5% off
$267.89 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Platform Stepladder
Ansi Duty Rating Type IA
Ansi Type Type IA
Base Depth 47 1/2"
Base Spread 47 1/2"
Base Width 24 1/2"
Bottom Width 24 1/2"
Color Silver
Finish Brushed
Ladder Height 85"
Ladder Material Aluminum
Ladder Type Platform Stepladder
Load Capacity 300 lbs.
Material Aluminum
Number Of Steps 5
Platform Depth 15"
Platform Height 59"
Platform Length 14 3/4"
Platform Width 14.8"
Step Depth 3 5/8"
Step Spacing 11.9"
Storage Size Depth 6"
Storage Size Length 91 1/4"
Storage Size Width 24 1/2"
Top Step Height 59"
Tread Ribbed
Tread Type Ribbed

Shipping Information

Height (cm) 15.24
Length (cm) 228.6
Width (cm) 63.5
HS Code 7616995030
Country Of Origin CN
Weight (kg) 8.55