-
Select Country
-
NewAsk ChatMRO
Don't know what you want??
Just Ask ChatMRO
No brand or part number needed.
Get it by Jun 29, Monday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Certified | Not Rated |
| Ball Finish | Bronze , Chrome Plated |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | Bronze |
| Body Style | Inline |
| Bore Type | Reduced Bore |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Coefficient Of Volume(cv) | 0.01 |
| Color | Yellow, Bronze |
| Connection Gender Side 2 | Female |
| Connection Gender-side 1 | Female |
| Connection Size-side 1 | 1 1/2" |
| Connection Size-side 2 | 1 1/2" |
| Connection Type | FNPT |
| Connection Type-side 1 | NPT |
| Connection Type-side 2 | NPT |
| Continuous Medium Temp. | -20.002°F to +500°F |
| D1 | 1.9 , 2.56 |
| D2 | 1.9 |
| Dimensions | 7.45" x 2.76" x 4.43" |
| E | 1.12 |
| Finish | None |
| For Media | Steam |
| Grease-free | No |
| H2 | 17 |
| Handgrip Length | 1" |
| Handle | Lever |
| Handle Color | Yellow |
| Handle Length | 7 3/4" |
| Handle Material | Stainless Steel |
| Handle Type | Lever |
| Handle/hand Wheel Height | 0.9" |
| Housing Construction | 2-Part |
| Length Of Connection 1 | 2.14" |
| Length Of Connection 2 | 2.17" |
| M1 | 1 |
| M2 | 7.75 |
| Max. Medium Temp. | 500°F |
| Max. Operating Pressure | 600 psi |
| Max. Pressure (cwp) | 600 psi |
| Max. Pressure-combustible Gas | Not Rated |
|---|---|
| Max. Steam Pressure | 150 psi |
| Media Temp. | -20°F to +500°F |
| Medically Clean | No |
| Min. Medium Temp. | -20°F |
| Nominal Valve Size | 1 1/2" |
| Outside Pipe Dia. Connection 1 | 1.9" |
| Outside Pipe Dia. Connection 2 | 1.9" |
| Overall Length | 4.37" |
| Port Type | Standard |
| Seal Material | PTFE |
| Seat Material | PTFE |
| Series | 70 Series Ball Valves |
| Shape | Straight |
| Size | 1 1/2" |
| Spindle Material | Brass |
| Stem Grade | Grade B16 |
| Stem Material | Brass |
| Stem Type | Blowout Resistant |
| Surface Protection | None |
| Temp. | 0°F to 450°F |
| U | 1.31 |
| V | 2.18 |
| Vacuum Service Rating | 29 in. hg |
| Valve Body Color | Bronze |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Valve Series | 70 Series |
| With Coupling Connection 1 | No |
| With Coupling Connection 2 | No |
| With Drain Possibility (connection) | No |
| With Drain Valve | No |
| With Filter | No |
| With Insulation Shell | No |
| With Non-return Valve | No |
| With Thermometer | No |
| Working Length Connection 1 | 1.47" |
| Working Length Connection 2 | 1.49" |
| Y | 0.9 |
| Z1 | 1.47 |
| Z2 | 1.49 |
| standard | ARRA COMPLIANT, ASTM B584-C84400, BUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN |
| Height (cm) | 11.25 |
|---|---|
| Length (cm) | 18.92 |
| Width (cm) | 7.01 |
| HS Code | 8481801085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.45 |