-
Select Country
- Source Now
Get it by May 1, Friday
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ceiling Flange |
|---|---|
| Cushioned | No |
| Finish | Epoxy Coat |
| For Pipe Size | 1/2" |
| For Threaded Rod Size | 3/8" |
| Hanger Material | Iron |
| Hanger Material Finish | Epoxy Coated |
|---|---|
| Height | 1 1/2" |
| Load Capacity | 180 lbs. |
| Material | Iron |
| Overall Height | 1 1/2" |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 8.84 |
| Width (cm) | 15.93 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.04 |